
7/16" D .006" Fill Single Spiral Brush w Ring Handle Stainless
Mfr # 23204
Zoro # G8226330
product price: $715.99
/pk 3, $238.66/ea
Free Shipping & Returns
Key Features
Frame Material
Stainless Steel
Features
Insulative
Trim Length
6 in
Bristle Dia.
0.020 in
Fill Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23204
Zoro #
G8226330
UPC #
-
Country of Origin
United States
Dimensions
Trim Length
6 in
Bristle Dia.
0.020 in
Details
Frame Material
Stainless Steel
Features
Insulative
Fill Material
Nylon
Description
Height 6" No. 7 Channel Strip Brush - .020" Bristle Diameter - Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.