Zoro Homepage

7/16" Diameter .004" Fill Single Spiral Brush With Ring Handle - Brass

  • Mfr # 91026

  • Zoro # G8099789


product price: $127.99
/pk 12, $10.67/ea
Sold in multiples of 2 for $255.98
Free Shipping & Returns

Key Features

Handle Material
Steel
Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Stem Style
Single Stem
Brush Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91026
Zoro #
G8099789
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
7/16 in
Brush Length
2 in
Overall Length
8 in
Bristle Dia.
0.004 in
Stem Diameter
0.110 in

Details

Handle Material
Steel
Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Stem Style
Single Stem
Fill Material
Brass

Description

7/16" Diameter .004" Fill Single Spiral Brush With Ring Handle - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.