Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8" Brush D .006" Wire D Double Spiral Power Brush - Carbon Steel

  • Mfr # 50205

  • Zoro # G8100324


product price: $293.99
/pk 12, $24.50/ea
Free Shipping & Returns

Key Features

Bristle Dia.
0.006 in
Stem Material
Galvanized Steel
Spiral Style
Double Spiral
Stem Style
Double Stem
Brush Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50205
Zoro #
G8100324
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.006 in
Brush Length
2-1/2 in
Stem Diameter
0.235 in
Overall Length
5-1/2 in
Brush Dia.
7/8 in

Details

Stem Material
Galvanized Steel
Spiral Style
Double Spiral
Stem Style
Double Stem
Handle Material
Steel
Fill Material
Carbon Steel

Description

7/8" Brush Diameter .006" Wire Diameter Double Spiral Power Brush - Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.