Zoro Homepage

7/8" Brush D .010" Wire D Double Spiral Power Brush - Brass

  • Mfr # 50211

  • Zoro # G8102117


product price: $434.99
/pk 12, $36.25/ea
Free Shipping & Returns

Key Features

Brush Dia.
7/8 in
Fill Material
Brass
Stem Diameter
0.235 in
Spiral Style
Double Spiral
Bristle Dia.
0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50211
Zoro #
G8102117
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
7/8 in
Stem Diameter
0.235 in
Bristle Dia.
0.010 in
Overall Length
5-1/2 in
Brush Length
2-1/2 in

Details

Fill Material
Brass
Spiral Style
Double Spiral
Stem Material
Galvanized Steel
Stem Style
Double Stem
Handle Material
Brass

Description

7/8" Brush Diameter .010" Wire Diameter Double Spiral Power Brush - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.