Zoro Homepage

7/8" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral

  • Mfr # 159999CK

  • Zoro # G8226376


product price: $165.99
/pk 12, $13.83/ea
Sold in multiples of 2 for $331.98
Free Shipping & Returns

Key Features

Fill Material
Hog Bristle
Handle Length
7-3/4 in
Handle Material
Plastic
Brush Width
1-1/2 in
Trim Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159999CK
Zoro #
G8226376
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
7-3/4 in
Brush Width
1-1/2 in
Trim Length
2-1/4 in

Details

Fill Material
Hog Bristle
Handle Material
Plastic
Features
Insulative

Description

Hog Bristle and Plastic Handle Parts Cleaning Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.