Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8" Brush Diameter Metal Free Tube Brush - Polypropylene

  • Mfr # 720824

  • Zoro # G8194054


product price: $290.99
/pk 6, $48.50/ea
Free Shipping & Returns

Key Features

Fill Material
Polypropylene
Brush Length
4 in
Handle Diameter
3/8 in
Filament Diameter
0.010 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720824
Zoro #
G8194054
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Handle Diameter
3/8 in
Filament Diameter
0.010 in
Overall Length
24 in

Details

Fill Material
Polypropylene

Description

7/8" Brush Diameter Metal Free Tube Brush - Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.