Zoro Homepage

9" Bore Brush with .040" Nylon Bristles

  • Mfr # 900674-9

  • Zoro # G8224888


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Fill Material
Nylon
Brush Dia.
9 in
Handle Material
Plastic
Bristle Dia.
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900674-9
Zoro #
G8224888
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
9 in
Bristle Dia.
0.040 in

Details

Fill Material
Nylon
Handle Material
Plastic

Description

9" Bore Brush with .040" Nylon Bristles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.