9 Brush D .005 Wire D Double Spiral Power Brush Stainless Fill, PK12

  • Mfr # 22PD-016

  • Zoro # G8223969


product price: $324.99
/pk 12, $27.08/ea
Free Shipping & Returns

Key Features

Brush Type
Power Brush
Fill Material
Peek
Handle Material
Plastic (Acetal)
Number of Rows
11
Bristle Diameter
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22PD-016
Zoro #
G8223969
UPC #
-
Country of Origin
United States

Dimensions

Bristle Diameter
0.016 in
Handle Length
6-1/4 in
Brush Width
1/4 in
Brush Length
1-1/4 in
Trim Length
7/16 in

Details

Brush Type
Power Brush
Fill Material
Peek
Handle Material
Plastic (Acetal)
Number of Rows
11

Description

2 x 11 Row 0.016" PEEK Bristle and Acetal Handle Scratch Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.