Zoro Homepage

9" Multi Purpose Scrubber with Nylon Grit Bristle

  • Mfr # M336100

  • Zoro # G8226839


product price: $625.99
/pk 12, $52.17/ea
Free Shipping & Returns

Key Features

Block Material
Plastic
Bristle Color
Blue
Fill Material
Nylon
Features
Heavy Duty (Extra Stiff Bristle)
Trim Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M336100
Zoro #
G8226839
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
1 in
Overall Length
9 in

Details

Block Material
Plastic
Bristle Color
Blue
Fill Material
Nylon
Features
Heavy Duty (Extra Stiff Bristle)

Description

9" Multi Purpose Scrubber with Nylon Grit Bristle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.