Zoro Homepage

9 Utility Brush - Nylon Bristle and Polypropylene Block, PK12

  • Mfr # M582040

  • Zoro # G8220846


product price: $223.99
/pk 12, $18.67/ea
Sold in multiples of 2 for $447.98
Free Shipping & Returns

Key Features

Brush Type
Utility Brush
Bristle Color
White
Trim Length
1-3/4 in
Handle Material
Plastic
Bristle Diameter
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M582040
Zoro #
G8220846
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
1-3/4 in
Bristle Diameter
0.020 in
Handle Length
5-1/2 in
Overall Length
9 in

Details

Brush Type
Utility Brush
Bristle Color
White
Handle Material
Plastic
Features
Average Duty (Stiff Bristle)
Fill Material
Nylon

Description

9" Utility Brush - Nylon Bristle and Polypropylene Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.