Zoro Homepage

9" Utility Brush - Polypropylene Bristle and Foam Block, PK12

  • Mfr # M582010

  • Zoro # G8220855


product price: $127.99
/pk 12, $10.67/ea
Sold in multiples of 3 for $383.97
Free Shipping & Returns

Key Features

Brush Type
Utility Brush
Handle Length
5-1/2 in
Overall Length
9 in
Features
Heavy Duty (Extra Stiff Bristle)
Bristle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M582010
Zoro #
G8220855
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
5-1/2 in
Overall Length
9 in
Bristle Diameter
0.020 in
Trim Length
1-3/4 in

Details

Brush Type
Utility Brush
Features
Heavy Duty (Extra Stiff Bristle)
Bristle Color
White
Handle Material
Plastic
Fill Material
Polypropylene

Description

9" Utility Brush - Polypropylene Bristle and Foam Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.