Zoro Homepage

9 Utility Brush - Tampico Hardwood Block, PK12

  • Mfr # M577010

  • Zoro # G8221765


product price: $173.99
/pk 12, $14.50/ea
Sold in multiples of 2 for $347.98
Free Shipping & Returns

Key Features

Brush Type
Utility Brush
Trim Length
2 in
Handle Material
Wood
Bristle Color
Yellow
Handle Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M577010
Zoro #
G8221765
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
2 in
Handle Length
5-1/2 in
Overall Length
9 in

Details

Brush Type
Utility Brush
Handle Material
Wood
Bristle Color
Yellow
Fill Material
Tampico

Description

9" Utility Brush - Tampico Hardwood Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.