Zoro Homepage

9 Wash Brush - Blue Polystyrene medium soft, PK12

  • Mfr # M492360

  • Zoro # G8223759


product price: $375.99
/pk 12, $31.33/ea
Free Shipping & Returns

Key Features

Brush Type
Wash Brush
Fill Material
Polystyrene
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M492360
Zoro #
G8223759
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in

Details

Brush Type
Wash Brush
Fill Material
Polystyrene

Description

9" Wash Brush – Blue Polystyrene (medium soft)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.