Zoro Homepage

9/16" Brush Diameter Condenser Tube Brush - Brass

  • Mfr # 41015

  • Zoro # G8098915


product price: $404.99
/pk 12, $33.75/ea
Free Shipping & Returns

Key Features

Thread Size
1/4-28
Spiral Style
Single Spiral
Handle Material
Steel
Fill Material
Brass
Overall Length
6 in to 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41015
Zoro #
G8098915
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-28
Brush Dia.
9/16 in
Overall Length
6 in to 7 in
Brush Length
4 in
Bristle Dia.
0.005 in

Details

Spiral Style
Single Spiral
Handle Material
Steel
Fill Material
Brass
Stem Style
Double Stem
Stem Material
Galvanized Steel

Description

9/16" Brush Diameter Condenser Tube Brush - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.