Zoro Homepage

9/16"D .005" Fill Single Spiral Brush w Ring Handle Stainless

  • Mfr # 23214

  • Zoro # G8226945


product price: $167.99
/pk 3, $56.00/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns

Key Features

Frame Material
Galvanized Steel
Fill Material
Tampico
Trim Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23214
Zoro #
G8226945
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
1 in

Details

Frame Material
Galvanized Steel
Fill Material
Tampico

Description

Height 1" No. 7 Channel Strip Brush - White Tampico

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.