Zoro Homepage

9' x 12' Plastic Drop Cloth, PK12

  • Mfr # R50150

  • Zoro # G1443037


product price: $71.15
/pk 12, $5.93/ea
Sold in multiples of 5 for $355.75

Key Features

Length
9 ft
Width
12 ft
Material
Plastic
Size
9 ft x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R50150
Zoro #
G1443037
UPC #
-
Country of Origin
China

Dimensions

Length
9 ft
Width
12 ft
Size
9 ft x 12 ft

Details

Item
Drop Cloth
Material
Plastic

Description

9' x 12' Plastic Drop Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.