
Angled Moderate Stiffness Speedy Corn Broom w Polypropylene Bristles, PK12
Mfr # M437314
Zoro # G8222639
product price: $582.99
/pk 12, $48.58/ea
Free Shipping & Returns
Key Features
Broom Handle Length
43-1/2 in
Bristle Material
Polypropylene
Block Width
10 in
Block Material
Steel
Broom Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M437314
Zoro #
G8222639
UPC #
-
Country of Origin
United States
Dimensions
Broom Handle Length
43-1/2 in
Block Width
10 in
Details
Item
Corn Broom
Bristle Color
Beige
Bristle Material
Polypropylene
Block Material
Steel
Broom Handle Material
Wood
Description
Angled Moderate Stiffness Speedy CornĀ® Broom with Polypropylene Bristles and Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.