
Applicator Brush, 0.011 PTFE Bristle, 5/16 D SS Tube Handle
Mfr # SST10TEF
Zoro # G1441512
product price: $272.99
/pk 12, $22.75/eaSold in multiples of 2 for $545.98
Free Shipping & Returns
Key Features
Basic Handle Material
Stainless Steel
Trim Length
1/2 in
Brush Width
1/2 in
Basic Bristle Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SST10TEF
Zoro #
G1441512
UPC #
-
Country of Origin
United States
Dimensions
Trim Length
1/2 in
Brush Width
1/2 in
Details
Item
Applicator Brush
Basic Handle Material
Stainless Steel
Basic Bristle Material
PTFE
Description
Applicator Brush — 0.011" PTFE Bristle / 5/16" Diameter Stainless Steel Tube Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.