Zoro Homepage

Applicator Brush, 1

  • Mfr # SST12P

  • Zoro # G1441357


product price: $372.99
/pk 12, $31.08/ea
Free Shipping & Returns

Key Features

Basic Handle Material
Stainless Steel
Basic Bristle Material
Peek
Trim Length
3/4 in
Brush Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST12P
Zoro #
G1441357
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
3/4 in
Brush Width
1/2 in

Details

Item
Applicator Brush
Basic Handle Material
Stainless Steel
Basic Bristle Material
Peek

Description

Applicator Brush — 0.006" PEEK Bristle / 3/8" Diameter Stainless Steel Tube Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.