Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bore Brush 5-1/2 Diameter - 0.020 Stainless Steel Wire PVC Core

  • Mfr # 900997-5.5

  • Zoro # G8225606


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Plastic
Fill Material
Stainless Steel
Brush Length
6 in
Bristle Dia.
0.020 in
Brush Dia.
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900997-5.5
Zoro #
G8225606
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
6 in
Bristle Dia.
0.020 in
Brush Dia.
5-1/2 in
Thread Size
1/2 NPT

Details

Handle Material
Plastic
Fill Material
Stainless Steel
Core Material
PVC

Description

Bore Brush 5-1/2" Diameter – 0.020" Stainless Steel Wire PVC Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.