Zoro Homepage

Bristle Flow-Through Luer Lock Brushes 16 Gauge, PK12

  • Mfr # FTHB-16

  • Zoro # G1441092


product price: $121.99
/pk 12, $10.17/ea
Sold in multiples of 2 for $243.98
Free Shipping & Returns

Key Features

Brush Type
Flow Through Brush
Brush Dia.
3/16 in
Trim Length
5/8 in
Fill Material
Hog Bristle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTHB-16
Zoro #
G1441092
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
3/16 in
Trim Length
5/8 in

Details

Brush Type
Flow Through Brush
Fill Material
Hog Bristle

Description

Bristle Flow-Through Luer Lock Brushes (16 Gauge)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.