Zoro Homepage

Brush for 1000 Milliliter Flask, Flexible Handle, 17 Inch, 5 per Case, 5PK

  • Mfr # 610382

  • Zoro # G616468239


product price: $122.99
/pk 5, $24.60/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Flask Type
Tools
Labware Basic Material
White Bristle
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610382
Zoro #
G616468239
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
17 in

Details

Flask Type
Tools
Item
Brush for 1000 Milliliter Flask, Flexible Handle, 17 Inch, 5 per Case
Labware Basic Material
White Bristle
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Angled handle fits easily into flask or bottle necks and bends to allow fitting of brush to container shape. Brushes are mounted on a flexible plastic handle, designed for cleaning Erlenmeyer, Filtering, Kjeldahl, Nephelo, Pear-Shaped, Round Bottom, Flat Bottom, Reaction, and Volumetric flasks.Brush Material: White BristleFor use with: 1000 ML FlasksBrush Diameter: 1 3/4 Inches 4.4 cmBrush Length: 5 Inches 12.7 cmOverall Length: 17 Inches 43 cmShipping Weight: 0.3351 lbsShipping Dimensions: 5.00 x 16.00 x 1.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.