Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter Duster - 5 x 15 Row White Tampico Bristle Wood Handle, PK12

  • Mfr # 7277

  • Zoro # G8194727


product price: $344.99
/pk 12, $28.75/ea
Free Shipping & Returns

Key Features

Handle Length
12-3/4 in
Brush Width
2 in
Brush Length
9-1/2 in
Handle Material
Wood
Trim Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7277
Zoro #
G8194727
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
12-3/4 in
Brush Width
2 in
Brush Length
9-1/2 in
Trim Length
2-1/4 in

Details

Handle Material
Wood
Bristle Color
White

Description

Counter Duster – 5 x 15 Row White Tampico Bristle Wood Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.