Zoro Homepage

Counter Duster - 5x15 Row Flagged Polystyrene Bristle Wood Handle, PK12

  • Mfr # CDFP

  • Zoro # G8193939


product price: $241.99
/pk 12, $20.17/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Brush Width
2-3/8 in
Handle Length
13-1/2 in
Trim Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDFP
Zoro #
G8193939
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
8 in
Brush Width
2-3/8 in
Handle Length
13-1/2 in
Trim Length
2-1/2 in

Details

Handle Material
Wood

Description

Counter Duster for Fine Dusting – 5 x 15 Row Flagged Polystyrene Bristle Wood Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.