Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter Duster - Green 5 x 15 Row Polypropylene Bristle Plastic Handle, PK12

  • Mfr # M550083

  • Zoro # G8193074


product price: $226.99
/pk 12, $18.92/ea
Sold in multiples of 2 for $453.98
Free Shipping & Returns

Key Features

Handle Material
Plastic
Handle Length
13-1/4 in
Brush Length
8 in
Trim Length
2-1/4 in
Brush Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M550083
Zoro #
G8193074
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
13-1/4 in
Brush Length
8 in
Trim Length
2-1/4 in
Brush Width
3 in

Details

Handle Material
Plastic

Description

Counter Duster – Green 5 x 15 Row Polypropylene Bristle Plastic Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.