
Economy 4x19 Row 0.013 CS Wire, 13-3/4 Wood Handle Scratch Brush, PK12
Mfr # 414CSE
Zoro # G8222788
product price:Â $69.85
/pk 12, $5.82/ea
Sold in multiples of 4 for $279.40
Key Features
Brush Length
5-3/8 in
Handle Length
13-3/4 in
Wire Dia.
0.013 in
Handle Width
1-1/8
Fill Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
414CSE
Zoro #
G8222788
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
5-3/8 in
Handle Length
13-3/4 in
Wire Dia.
0.013 in
Handle Width
1-1/8
Brush Width
3/4 in
Trim Length
1-1/8 in
Details
Fill Material
Carbon Steel
Handle Material
Wood
Number of Rows
19
Features
Anti-Static
Description
Economy 4 x 19 Row 0.013" Carbon Steel Wire and 13-3/4" Wood Handle Scratch Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.