
Fiberglass Extension Rod, PK12
Mfr # 86036
Zoro # G8096788
product price: $287.99
/pk 12, $24.00/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Refrigeration Fitting Size (O.D.)
3/8 in
Thread Size
1/4" NPT
Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86036
Zoro #
G8096788
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Refrigeration Fitting Size (O.D.)
3/8 in
Thread Size
1/4" NPT
Details
Handle Material
Fiberglass
Description
Fiberglass Extension Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.