This item is Discontinued.

Gordon Brush Gordon Brush 114Ss 2 X 8; .006 Stainless Steel And Plywood Brush; Case Of 50 114SS

This item is Discontinued.

Gordon Brush

Gordon Brush 114Ss 2 X 8; .006 Stainless Steel And Plywood Brush; Case Of 50 (Discontinued)

Mfr # 114SS
Zoro # G303691827
Country of Origin China
Category Brushes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114SS
Zoro #
G303691827
UPC #
-
Country of Origin
China

Description

Laminated plywood scratch handle, bent for knuckle protection, and filled with tufts in a 2 x 8 row configuration.

Features:
  • Fill Material - .006 Stainless Stell
  • Trim Length - 7/16 in.
  • Rows - 2 x 8
  • Handle Length - 7-3/4 in.
  • Handle Width - 3/8 in.
  • ESD Category - Anti Staic
  • Case pack count - 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.