This item is Discontinued.

Gordon Brush Gordon Brush 11Ssp 1 Row .006 Stainless Steel Plywood Scratch Brush   Case of 25 11SSP

This item is Discontinued.

Gordon Brush

Gordon Brush 11Ssp 1 Row .006 Stainless Steel Plywood Scratch Brush Case of 25 (Discontinued)

Mfr # 11SSP
Zoro # G903691883
Country of Origin China
Category Brushes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11SSP
Zoro #
G903691883
UPC #
-
Country of Origin
China

Description

Toothbrush style plywood handle. Fill material, hand-tied with stainless steel wire, remains secure even in wet environments when wood handle expands and contracts.

Specification
  • Use - Fine Detail Cleaning
  • Trim Length - 7/16 in.
  • Rows - 1 x 10
  • Fill Material - 0.006 Stainless Steel
  • Handle Length - 7-3/4 in.
  • Handle Width - 1/4 in.
  • Brush Face Length - 1-1/8 in.
  • Brush Face Width - 1/8 in.
  • Case Pack Count - 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.