Gordon Brush 15Ssg 3 Row Stainless Steel Scratch; Case Of 50

  • Mfr # 15SSG

  • Zoro # G203691798


product price:  $414.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15SSG
Zoro #
G203691798
UPC #
-
Country of Origin
China

Description

Toothbrush style plywood handle. Fill material, hand-tied with stainless steel wire, remains secure even in wet environments when wood handle expands and contracts.

Features
  • Use -Detail Cleaning
  • Fill Material - 0.006 Stainless Steel
  • Trim - 7/16 in.
  • Rows - 3 x 7
  • Handle - 7-3/4 L x 7/16 W in.
  • Brush Face Length - 1-1/2 in.
  • Brush Face Width - 1/4 in.
  • Case Pack - 50 Count

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.