This item is Discontinued.

Gordon Brush Gordon Brush 359994 4 X 29 White Horse Hair Scratch Brush   Case of 12 359994

This item is Discontinued.

Gordon Brush

Gordon Brush 359994 4 X 29 White Horse Hair Scratch Brush Case of 12 (Discontinued)

Mfr # 359994
Zoro # G103691850
Country of Origin China
Category Brushes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
359994
Zoro #
G103691850
UPC #
-
Country of Origin
China

Details

Brush Type
Scratch Brush

Description

Scratch Brush has a straight hardwood handle with a 4-3/4 x 1/2 in. brush face. Both brushes work well for cleaning long, narrow areas.

Specification
  • Fill Material - Horse Hair.
  • Trim Length - 3/4 in.
  • Rows - 4 x 29.
  • Handle Length - 10-3/16 in.
  • Handle Width - 5/8 in.
  • Use - Scrub Brush for Narrow Areas.
  • Brush Face Length - 4-3/4 in.
  • Brush Face Width - 1/2 in.
  • Case pack - 24 count.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.