This item is Discontinued.

Gordon Brush Gordon Brush 906500Hh Horse Hair And Straight Instrument Cleaner Brush   Case of 12 906500HH

This item is Discontinued.

Gordon Brush

Gordon Brush 906500Hh Horse Hair And Straight Instrument Cleaner Brush Case of 12 (Discontinued)

Mfr # 906500HH
Zoro # G303691414
Country of Origin China
Category Brushes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
906500HH
Zoro #
G303691414
UPC #
-
Country of Origin
China

Description

Designed for cleaning in tight areas including instrumentation and pinpoint cleaning. The fiber is mechanically clamped in a Stainless Steel tube which is inserted into a Delrin handle.

Features
  • Fill Material - Horse Hair
  • Trim Length - 3/16 in.
  • Bristle Width - 5/16 in.
  • Handle - 4 x 1/4 in.
  • Use - Clean Tight Areas Including Instrumentation and Pinpoint Cleaning
  • Bristle Diameter - 1/4 in.
  • Overall Length - 5-3/4 in.
  • Case Pack Count - 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.