This item is Discontinued.

Gordon Brush Gordon Brush Wa24Ck 2 X 12 Hog Bristle And Wood Applicator Brush   Case of 12 WA24CK

This item is Discontinued.

Gordon Brush

Gordon Brush Wa24Ck 2 X 12 Hog Bristle And Wood Applicator Brush Case of 12 (Discontinued)

Mfr # WA24CK
Zoro # G103691799
Country of Origin China
Category Brushes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WA24CK
Zoro #
G103691799
UPC #
-
Country of Origin
China

Description

A heavy-duty scrubbing duster with a longer handle and wider width than the series for larger areas of cleaning. Great for cleaning hard to reach areas.

Features
  • Fill Material - Hog Bristle.
  • Trim Length - 1/2 in.
  • Bristle Width - 3/8 in.
  • Rows - 2 x 12.
  • Handle Length - 5-5/8 in.
  • Block Size - 2 x 1/2 in. Block Head.
  • Use - Duster/Scrub; For Small to Larger Areas, Especially on Circuit.
  • Case Pack - 24 count.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.