
H3" No. 4 Channel Strip Brush .010" Bristle D Yellow Antistatic Nylon, PK3
Mfr # 44952
Zoro # G8226120
product price:Â $414.99
/pk 3, $138.33/ea
Free Shipping & Returns
Key Features
Frame Material
Galvanized Steel Channel
Bristle Dia.
0.010 in
Features
Static Dissipative
Fill Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44952
Zoro #
G8226120
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.010 in
Details
Frame Material
Galvanized Steel Channel
Features
Static Dissipative
Fill Material
Nylon
Description
Height 3" No. 4 Channel Strip Brush - .010" Bristle Diameter - Yellow Antistatic Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.