
Height 1 No. 4 Channel Strip Brush - .004 Brass Bristle Diameter, PK3
Mfr # 44775
Zoro # G8224276
product price: $945.99
/pk 3, $315.33/ea
Free Shipping & Returns
Key Features
Bristle Dia.
0.004 in
Channel Material
Stainless Steel
Trim Length
1 in
Features
Conductive
Fill Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44775
Zoro #
G8224276
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.004 in
Trim Length
1 in
Details
Channel Material
Stainless Steel
Features
Conductive
Fill Material
Brass
Description
Height 1" No. 4 Channel Strip Brush - .004" Brass Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.