Zoro Homepage

Height 2" No. 4 Channel Strip Brush - .006" SS Bristle D

  • Mfr # 44756

  • Zoro # G8221187


product price: $1,535.99
/pk 3, $512.00/ea
Free Shipping & Returns

Key Features

Features
Conductive
Trim Length
2 in
Channel Material
Stainless Steel
Bristle Dia.
0.006 in
Fill Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44756
Zoro #
G8221187
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
2 in
Bristle Dia.
0.006 in

Details

Features
Conductive
Channel Material
Stainless Steel
Fill Material
Stainless Steel

Description

Height 2" No. 4 Channel Strip Brush - .006" Stainless Steel Bristle Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.