Height 2 No. 7 Channel Strip Brush - .010 Bristle Diameter - Brass, PK3

  • Mfr # 44786

  • Zoro # G8225807


product price: $1,259.99
/pk 3, $420.00/ea
Free Shipping & Returns

Key Features

Bristle Dia.
0.010 in
Features
Conductive
Fill Material
Brass
Channel Material
Stainless Steel
Trim Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44786
Zoro #
G8225807
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.010 in
Trim Length
2 in

Details

Features
Conductive
Fill Material
Brass
Channel Material
Stainless Steel

Description

Height 2" No. 7 Channel Strip Brush - .010" Bristle Diameter - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.