
Height 3 No. 4 Channel Strip Brush - .008 SS Bristle D, PK3
Mfr # 44757
Zoro # G8221284
product price: $1,840.99
/pk 3, $613.66/ea
Free Shipping & Returns
Key Features
Fill Material
Stainless Steel
Bristle Dia.
0.008 in
Trim Length
3 in
Channel Material
Stainless Steel
Features
Conductive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44757
Zoro #
G8221284
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.008 in
Trim Length
3 in
Details
Fill Material
Stainless Steel
Channel Material
Stainless Steel
Features
Conductive
Description
Height 3" No. 4 Channel Strip Brush - .008" Stainless Steel Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.