
Height 4 No. 7 Channel Strip Brush - .010 Bristle Diameter - Brass, PK3
Mfr # 44788
Zoro # G8224319
product price: $1,606.99
/pk 3, $535.66/ea
Free Shipping & Returns
Key Features
Bristle Dia.
0.010 in
Fill Material
Brass
Trim Length
4 in
Features
Conductive
Channel Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44788
Zoro #
G8224319
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.010 in
Trim Length
4 in
Details
Fill Material
Brass
Features
Conductive
Channel Material
Stainless Steel
Description
Height 4" No. 7 Channel Strip Brush - .010" Bristle Diameter - Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.