Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height 6 No. 7 Channel Strip Brush - .014 Bristle D - SS, PK3

  • Mfr # 44769

  • Zoro # G8224416


product price: $2,146.99
/pk 3, $715.66/ea
Free Shipping & Returns

Key Features

Features
Conductive
Fill Material
Stainless Steel
Frame Material
Stainless Steel
Trim Length
6 in
Bristle Dia.
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44769
Zoro #
G8224416
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
6 in
Bristle Dia.
0.014 in

Details

Features
Conductive
Fill Material
Stainless Steel
Frame Material
Stainless Steel

Description

Height 6" No. 7 Channel Strip Brush - .014" Bristle Diameter - Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.