Horsehair Bristle and Angled Handle Instrument Cleaner Brush, PK12

  • Mfr # 906502HH

  • Zoro # G8225868


product price:  $184.99
/pk 12, $15.42/ea
Sold in multiples of 2 for $369.98
Free Shipping & Returns

Key Features

Features
Insulative
Handle Material
Plastic (Acetal)
Handle Length
4 in
Fill Material
Horse Hair
Brush Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906502HH
Zoro #
G8225868
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
4 in
Brush Width
1/8 in

Details

Features
Insulative
Handle Material
Plastic (Acetal)
Fill Material
Horse Hair

Description

Horsehair Bristle and Angled Handle Instrument Cleaner Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.