
Horsehair Bristle and Straight Handle Instrument Cleaner Brush
Mfr # 906500HH
Zoro # G8224039
product price:Â $211.99
/pk 12, $17.67/ea
Sold in multiples of 2 for $423.98
Free Shipping & Returns
Key Features
Handle Length
4 in
Brush Width
1/8 in
Features
Insulative
Handle Material
Plastic (Acetal)
Fill Material
Horse Hair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906500HH
Zoro #
G8224039
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
4 in
Brush Width
1/8 in
Details
Features
Insulative
Handle Material
Plastic (Acetal)
Fill Material
Horse Hair
Description
Horsehair Bristle and Straight Handle Instrument Cleaner Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.