
Mill Duster - 5 x 16 Row Heavy Duty Polypropylene Bristle Wood Handle, PK12
Mfr # CDHD
Zoro # G8193957
product price: $241.99
/pk 12, $20.17/ea
Free Shipping & Returns
Key Features
Brush Length
8 in
Brush Width
1-3/4 in
Handle Length
13 in
Trim Length
1-3/4 in
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDHD
Zoro #
G8193957
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
8 in
Brush Width
1-3/4 in
Handle Length
13 in
Trim Length
1-3/4 in
Details
Handle Material
Wood
Description
Mill Duster – 5 x 16 Row Heavy Duty Polypropylene Bristle Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.