Size 1 Horsehair Round Artist Brush

  • Mfr # 6021-01000

  • Zoro # G1443107


product price:  $44.29
/pk 12, $3.69/ea
Sold in multiples of 6 for $265.74

Key Features

Size
1
Features
Anti-Static
Type
Round Trim
Length
7 in
Width
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6021-01000
Zoro #
G1443107
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Length
7 in
Width
0.078 in

Details

Features
Anti-Static
Type
Round Trim

Description

Size 1 Horsehair Round Artist Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.