Zoro Homepage

Size 1 Pure Red Sable Round Artist Brush

  • Mfr # 0906-01000

  • Zoro # G1442109


product price: $85.85
/pk 12, $7.15/ea
Sold in multiples of 3 for $257.55
Free Shipping & Returns

Key Features

Type
Round Trim
Features
Anti-Static
Width
0.077 in
Size
1
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0906-01000
Zoro #
G1442109
UPC #
-
Country of Origin
United States

Dimensions

Width
0.077 in
Size
1
Length
7 in

Details

Type
Round Trim
Features
Anti-Static

Description

Size 1 Pure Red Sable Round Artist Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.