
Size 10 White Bristle Round Artist Brush
Mfr # 0316-10000
Zoro # G1443317
product price: $240.99
/pk 12, $20.08/ea
Free Shipping & Returns
Key Features
Type
Round Trim
Features
Anti-Static
Size
10
Length
13-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0316-10000
Zoro #
G1443317
UPC #
-
Country of Origin
United States
Dimensions
Size
10
Length
13-1/2 in
Details
Type
Round Trim
Features
Anti-Static
Description
Size 10 White Bristle Round Artist Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.