Zoro Homepage

Size 2 Bristle Black Bristle Marking Brush

  • Mfr # 6206-02000

  • Zoro # G1441838


product price: $152.99
/pk 12, $12.75/ea
Sold in multiples of 3 for $458.97
Free Shipping & Returns

Key Features

Features
Anti-Static
Width
0.188 in
Size
2
Type
Round Trim
Length
11-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206-02000
Zoro #
G1441838
UPC #
-
Country of Origin
United States

Dimensions

Width
0.188 in
Size
2
Length
11-1/4 in

Details

Features
Anti-Static
Type
Round Trim

Description

Size 2 Bristle Black Bristle Marking Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.