
Size 2 Taklon Round Artist Brush
Mfr # 0036-02000
Zoro # G1440797
product price: $90.89
/pk 12, $7.57/eaSold in multiples of 3 for $272.67
Free Shipping & Returns
Key Features
Width
0.102 in
Length
7 in
Size
2
Type
Round Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0036-02000
Zoro #
G1440797
UPC #
-
Country of Origin
United States
Dimensions
Width
0.102 in
Length
7 in
Size
2
Details
Type
Round Trim
Description
Size 2 Taklon Round Artist Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.