Size 2/0 Twinkle Pure Red Sable Fine Detail Round Brushes, PK12

  • Mfr # 6999-00200

  • Zoro # G1444032


product price:  $95.39
/pk 12, $7.95/ea
Sold in multiples of 3 for $286.17
Free Shipping & Returns

Key Features

Length
6-3/4 in
Size
2/0
Features
Anti-Static
Type
Round Trim
Width
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6999-00200
Zoro #
G1444032
UPC #
-
Country of Origin
United States

Dimensions

Length
6-3/4 in
Size
2/0
Width
0.078 in

Details

Features
Anti-Static
Type
Round Trim

Description

Size 2/0 Twinkle Pure Red Sable Fine Detail Round Brushes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.