Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Size 3 Camel Hair Round Artist Brush

  • Mfr # 6020-03000

  • Zoro # G1443551


product price: $65.89
/pk 12, $5.49/ea
Sold in multiples of 4 for $263.56

Key Features

Features
Anti-Static
Type
Round Trim
Width
0.125 in
Length
7 in
Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020-03000
Zoro #
G1443551
UPC #
-
Country of Origin
United States

Dimensions

Width
0.125 in
Length
7 in
Size
3

Details

Features
Anti-Static
Type
Round Trim

Description

Size 3 Camel Hair Round Artist Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.